PHP 3-3V1400-SK
Description
PHP 3-3V1400-SK TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3-3V1400-SK
BDI # 1283467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
3
PHP 3SPC250TB
Description
PHP 3SPC250TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3SPC250TB
BDI # 1282459
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.22
Outside Diameter - Millimeter:
259.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3020
Number of Grooves:
3
PHP 3-5V975-SF
Description
PHP 3-5V975-SF TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3-5V975-SF
BDI # 1283588
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
PHP 3-B94-SK
Description
PHP 3-B94-SK TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3-B94-SK
BDI # 1283902
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
PHP 3SPZ280TB
Description
PHP 3SPZ280TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 3SPZ280TB
BDI # 1282752
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.181
Outside Diameter - Millimeter:
284
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
3