Page 1 of 15

Next

Compare
PHP 44L050TB

COMPARE

PHP 44L050TB

Description
PHP 44L050TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 44L050TB

BDI # 1288989

Features

Pitch Diameter - Inch: 5.252
Flange Outside Diameter - Millimeter: 139
Inch - Metric: Inch
Outside Diameter - Inch: 5.222
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 133.4
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 44H150TB

COMPARE

PHP 44H150TB

Description
PHP 44H150TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 44H150TB

BDI # 1289324

Features

Pitch Diameter - Inch: 7.003
Flange Outside Diameter - Millimeter: 184
Inch - Metric: Inch
Outside Diameter - Inch: 6.949
Face Width - Millimeter: 45

Face Width - Inch: 1.772
Belt Pitch: 1/2 Inch
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 177.87
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1A44

COMPARE

PHS 08B-1A44

Description
PHS 08B-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A44

BDI # 1285011

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.009

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.236
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 44-8M-85RSB

COMPARE

PHP 44-8M-85RSB

Description
PHP 44-8M-85RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 44-8M-85RSB

BDI # 1290030

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 95

Face Width - Inch: 3.74
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 112.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 44-3M-09RSB

COMPARE

PHP 44-3M-09RSB

Description
PHP 44-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 44-3M-09RSB

BDI # 1289822

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 48
Inch - Metric: Metric
Outside Diameter - Inch: 1.624
Face Width - Millimeter: 13.4

Face Width - Inch: 0.528
Belt Pitch: 3 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 42.02
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY