PHS 06B-1B47
Description
PHS 06B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B47
BDI # 1284683
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.776
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
142.61
Mounting Method:
Rough Bore
PHS 05B-1A47
Description
PHS 05B-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A47
BDI # 1284460
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.846
Pitch Diameter - Millimeter:
119.77
Mounting Method:
Rough Bore
PHS 40-1B47
Description
PHS 40-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1B47
BDI # 1287631
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
PHS 08B-1B47
Description
PHS 08B-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B47
BDI # 1285138
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.724
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
PHS 08B-1BH47
Description
PHS 08B-1BH47 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH47
BDI # 1285137
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.486
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.724
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore