PHS 16B-1TB64
Description
PHS 16B-1TB64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TB64
BDI # 1286459
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
20.38
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.956
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
517.65
Mounting Method:
Bushed
PHP 64-5M-15TB
Description
PHP 64-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 64-5M-15TB
BDI # 1289563
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
PHS 05B-1A64
Description
PHS 05B-1A64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A64
BDI # 1284465
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.579
Pitch Diameter - Millimeter:
163.04
Mounting Method:
Rough Bore
PHP 64-8M-85TB
Description
PHP 64-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 64-8M-85TB
BDI # 1289675
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed
PHP 64-8M-30TB
Description
PHP 64-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 64-8M-30TB
BDI # 1289617
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
171
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed