P6014M85-F
Description
P6014M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755645
Part # P6014M85-F
BDI # 24303472
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
W6014M120-F
Description
W6014M120-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756141
Part # W6014M120-F
BDI # 24304375
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P6014M115-F
Description
P6014M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755637
Part # P6014M115-F
BDI # 24303456
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
W6014M90-F
Description
W6014M90-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756145
Part # W6014M90-F
BDI # 24304383
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
W6014M65-F
Description
W6014M65-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756144
Part # W6014M65-F
BDI # 24304381
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed