Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.5
Inch - Metric:
Inch
Outside Diameter - Inch:
3.288
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
84.89
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Rough Bore
P218M20-MPB
Description
P218M20-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755384
Part # P218M20-MPB
BDI # 24302962
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62.687
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.337
Flange Outside Diameter - Millimeter:
39.776
Inch - Metric:
Inch
Outside Diameter - Inch:
1.317
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
33.96
Mounting Method:
Rough Bore