140R40H
Description
140R40H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140R40
BDI # 918070
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.286
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.286
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Global Part Number GPN:
37394
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Rough Bore
140J40H
Description
140J40H ROLLER CHAIN SPROCKET ; 1-3/4" P 40T J BUSHED W/HARDENED TOOTH
Part # 140J40
BDI # 919854
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
QD Bushing
Global Part Number GPN:
37825
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Rough Bore