14MX-224S-68
Description
14MX-224S-68 SYNCHRONOUS PULLEY ; 14MM P 224GROVES
Part # 14MX-224S-68
BDI # 1094875
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-90S-125
Description
14MX-90S-125 SYNCHRONOUS PULLEY ; 14MM P 90GROVES
Part # 14MX-90S-125
BDI # 1095011
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX224S68-5040
Description
14MX224S68-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756693
Part # 14MX224S68-5040
BDI # 24301862
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-224S-68-5040
Description
14MX-224S-68-5040 SYNCH SPROCKET
Part # 14MX-224S-68-5040
BDI # 20508963
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-80S-125
Description
14MX-80S-125 SYNCHRONOUS PULLEY ; 14MM P 80GROVES
Part # 14MX-80S-125
BDI # 1095006
Features
Pitch Diameter - Inch:
14.034
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
356.464
Mounting Method:
Bushed