PHP 2-3V250-JA
Description
PHP 2-3V250-JA TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-3V250-JA
BDI # 1283428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
PHP 2-3V300-JA
Description
PHP 2-3V300-JA TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-3V300-JA
BDI # 1283431
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
1-3V-235-JA
Description
1-3V-235-JA V-BELT SHEAVE ; QD BUSHED 101756700
Part # 1-3V-235-JA
BDI # 24305015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
525MT15AF-JA
Description
525MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Part # 525MT15AF-JA
BDI # 926527
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
86.995
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Bushed