90-8M-20 NR. 08M2090
Description
SATI 90-8M-20 NR. 08M2090
Part # 90-8M-20 NR. 08M2090
BDI # 1403917
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
3MR-90S-15
Description
3MR-90S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-90S-15
BDI # 1105602
Features
Pitch Diameter - Inch:
3.384
Inch - Metric:
Metric
Outside Diameter - Inch:
3.354
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
85.954
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2
9014MT115A-F1.500
Description
9014MT115A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F1.500
BDI # 927548
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
PHP 90-14M-40RSB
Description
PHP 90-14M-40RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 90-14M-40RSB
BDI # 1290059
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
9014MT115A-F2.500
Description
9014MT115A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F2.500
BDI # 927556
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115