F8MX-140S-21-SF
Description
F8MX-140S-21 SF FIN FAN SYNCH SPROCKET
Part # F8MX-140S-21-SF
BDI # 20509115
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Fin Fan Belt Style | QD Bushing | Web Style | For Cooling Tower Drives
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
21
F8MX140S21-SF
Description
F8MX140S21-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755368
Part # F8MX140S21-SF
BDI # 24302770
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
21
F8MX140S21-SF
Description
F8MX140S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 140T 14.03" PD 21MMW BORED SF BUSH
Part # F8MX140S21-SF
BDI # 21979074
Features
Pitch Diameter - Inch:
0.553
Inch - Metric:
Metric
Outside Diameter - Inch:
0.55
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
Belt Width - Millimeter:
21
F8M-140S-21
Description
F8M-140S-21 SYNCHRONOUS PULLEY ; 8MM P 140GROVES
Part # F8M-140S-21
BDI # 1124180
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type C1
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
21