5-8V-2240-U
Description
5-8V-2240-U V-BELT SHEAVE ; QD BUSHED 101758599
Part # 5-8V-2240-U
BDI # 24308417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
5
8 C 440 U
Description
8 C 440 U V-BELT SHEAVE ; 8GR B 4.4" PD BORED FOR U0 BUSHING
Part # 8 C 440 U
BDI # 21977006
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
8
6 8V 2240 U
Description
6 8V 2240 U V-BELT SHEAVE ; 6GR 8V 22.4" OD BORED FOR U0 BUSHING
Part # 6 8V 2240 U
BDI # 21975143
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
4 C 440 U
Description
4 C 440 U V-BELT SHEAVE ; 4GR C 44" OD BORED FOR U0 BUSHING
Part # 4 C 440 U
BDI # 21982117
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
4
5-5V-3750-U
Description
5-5V-3750-U V-BELT SHEAVE ; QD BUSHED 101758563
Part # 5-5V-3750-U
BDI # 24308273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Web Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U0
Number of Grooves:
5