5-5V-3750-U
Description
5-5V-3750-U V-BELT SHEAVE ; QD BUSHED 101758563
Part # 5-5V-3750-U
BDI # 24308273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Web Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U0
Number of Grooves:
5
6-8V-3000-U
Description
6-8V-3000-U V-BELT SHEAVE ; QD BUSHED 101758988
Part # 6-8V-3000-U
BDI # 24309195
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
6 C 300 U
Description
6 C 300 U V-BELT SHEAVE ; 6GR C 30" PD BORED FOR U0 BUSHING
Part # 6 C 300 U
BDI # 21975258
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
8
6 C 360 U
Description
6 C 360 U V-BELT SHEAVE ; 6GR C 36" PD BORED FOR U0 BUSHING
Part # 6 C 360 U
BDI # 21975264
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
6