P21620M230-W
Description
P21620M230-W SYNCHRONOUS SPROCKET ; QD BUSHED 101755853
Part # P21620M230-W
BDI # 24302956
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W
Number of Grooves:
12
12-8V-5300-W
Description
12-8V-5300-W V-BELT SHEAVE ; QD BUSHED 101759815
Part # 12-8V-5300-W
BDI # 24304905
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W
Number of Grooves:
12