Page 1 of 20

Next

Compare
06B11SS X 11MM KW 2SS

COMPARE

06B11SS X 11MM KW 2SS

Description
06B11SS X 11MM KW 2SS CHN SPROCKET ; 06CHAIN 11T

MARTIN SPROCKET & GR

Part # 06B11SS X 11MM KW 2SS

BDI # 24974699

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.331
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 1.502
Other Features: Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter: 33.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
06B24 3/4 KW/SS

COMPARE

06B24 3/4 KW/SS

Description
06B24 3/4 KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH

MARTIN SPROCKET & GR

Part # 06B24 3/4 KW/SS

BDI # 21445026

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.873
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.074
Other Features: Simplex Type | With Set Screw
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H06B21 X 3/4

COMPARE

H06B21 X 3/4

Description
H06B21F X 3/4 ROLLER CHAIN SPROCKET

TSUBAKI

Part # H06B21 X 3/4

BDI # 22383432

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.516

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.713
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H06B24 X 3/4

COMPARE

H06B24 X 3/4

Description
H06B24F X 3/4 ROLLER CHAIN SPROCKET

TSUBAKI

Part # H06B24 X 3/4

BDI # 22383758

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.873

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.074
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H06B21 X 16MM 5MM KW 2SS

COMPARE

H06B21 X 16MM 5MM KW 2SS

Description
H06B21 X 16MM 5MM KW 2SS SPROCKET ; 06B ISO 0.375" CHAIN PITCH 1 STRAND

TSUBAKI

Part # H06B21 X 16MM 5MM KW 2SS

BDI # 21525001

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.713
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY