Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
Duplex Type
Global Part Number GPN:
569218
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
PHS 06B-2BH12
Description
PHS 06B-2BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2BH12
BDI # 1284766
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
06B-2/Z=12 NR. PD05012
Description
SATI 06B-2/Z=12 NR. PD05012
Part # 06B-2/Z=12 NR. PD05012
BDI # 1405083
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore