D06B60H X 19MM RSB
Description
D06B60H X 19MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B60H X 19MM RSB
BDI # 22378046
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
D06BTB60
Description
D06BTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB60
BDI # 607129
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569227
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Duplex Type
Global Part Number GPN:
570435
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
PHS 06B-2TB60
Description
PHS 06B-2TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB60
BDI # 1284865
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
PHS 06B-2BH60
Description
PHS 06B-2BH60 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH60
BDI # 1284830
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore