T100B17H
Description
T100B17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B17H
BDI # 17160077
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Global Part Number GPN:
572724
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
E100B17H
Description
E100B17H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 17 TEETH PILOT BORE
Part # E100B17H
BDI # 20638603
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
E100B17
Description
E100B17 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B17
BDI # 608343
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Triplex Type
Global Part Number GPN:
30760
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore