D10CTB76
Description
D10CTB76 ROLLER CHAIN SPROCKET ; 5/8" P 76T DOUBLE BORE FOR 2517 BUSHING
Part # D10CTB76
BDI # 607288
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
15.124
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569898
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Bushed
PHS 10B-2TB76
Description
PHS 10B-2TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB76
BDI # 1285776
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.124
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Bushed
PHS 10B-2B76
Description
PHS 10B-2B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2B76
BDI # 1285741
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.124
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.486
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
15.124
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
Duplex Type
Global Part Number GPN:
570010
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore