Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
QD Bushing
Global Part Number GPN:
31227
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
120E30
Description
120E30 ROLLER CHAIN SPROCKET ; 120 CHAIN 30 TEETH 1 ROW
Part # 120E30
BDI # 615152
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
QD Bushing
Global Part Number GPN:
31214
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore
120BS10 2-1/4
Description
120BS10 2-1/4 SPROCKET ; SMPLX BORED TO SIZE SPROCKET 0.7IN PITCH
Part # 120BS10 2-1/4
BDI # 21581286
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Finished Bore
H120B28F X 2-15/16 STD KW 2SS
Description
H120B28F X 2-15/16 STD KW 2SS SPORCKET ; 120 ANSI 28 TEETH 2-15/16" BORE
Part # H120B28F X 2-15/16 STD KW 2SS
BDI # 25847364
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore