Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
120F35
Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING
Part # 120F35
BDI # 615155
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
QD Bushing
Global Part Number GPN:
31229
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
H120C32F X 2-1/2
Description
H120C32F X 2-1/2 CHAIN SPROCKET ; 120C32 X 2-1/2, 120 CHAIN, 32 TOOTH
Part # H120C32F X 2-1/2
BDI # 25188582
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Finished Bore
120C42 2-15/16 KWY 2SS
Description
120C42 2-15/16 KWY 2SS SPROCKET ; 42 TEETH 20.72" OUTSIDE DIA
Part # 120C42 2-15/16 KWY 2SS
BDI # 21551822
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Rough Bore