12BTB84
Description
12BTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB84
BDI # 614857
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569033
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
PHS 12B-1TB84
Description
PHS 12B-1TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TB84
BDI # 1286068
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed