Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Simplex Type
Global Part Number GPN:
569257
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
PHS 12B-1BH45
Description
PHS 12B-1BH45 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH45
BDI # 1285962
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
H12B45 X 25MM RSB
Description
H12B45 X 25MM RSB ROLLER CHAIN SPROCKET
Part # H12B45 X 25MM RSB
BDI # 22375794
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
PHS 12B-1A45
Description
PHS 12B-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A45
BDI # 1285868
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
H12A45 X 25MM RSB
Description
H12A45 X 25MM RSB ROLLER CHAIN SPROCKET
Part # H12A45 X 25MM RSB
BDI # 22383320
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore