12BTB60
Description
12BTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB60
BDI # 614852
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569434
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
PHS 12B-1TB60
Description
PHS 12B-1TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TB60
BDI # 1286063
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Simplex Type
Global Part Number GPN:
570399
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
H12B60 X 32MM RSB
Description
H12B60 X 32MM RSB ROLLER CHAIN SPROCKET
Part # H12B60 X 32MM RSB
BDI # 22377187
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
PHS 12B-1B60
Description
PHS 12B-1B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1B60
BDI # 1285974
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore