Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore
H16B21 X 1-3/4
Description
H16B21F X 1-3/4 ROLLER CHAIN SPROCKET
Part # H16B21 X 1-3/4
BDI # 22383558
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.709
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Finished Bore
16B21 X 60MM 18MMX4.4MMKW 2SS
Description
16B21 X 60MM 18MMX4.4MMKW 2SS SPROCKET
Part # 16B21 X 60MM 18MMX4.4MMKW 2SS
BDI # 24091120
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Finished Bore
16B-1/21 ST DIA=70MM
Description
IPL 16B-1/21 ST DIA=70MM
Part # 16B-1/21 ST DIA=70MM
BDI # 15071210
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Finished Bore
H16B21 X 25MM RSB
Description
H16B21 X 25MM RSB ROLLER CHAIN SPROCKET
Part # H16B21 X 25MM RSB
BDI # 22375778
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Rough Bore