Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Global Part Number GPN:
36768
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Rough Bore
DS25A22
Description
DS25A22 ROLLER CHAIN SPROCKET ; MTO 25 ANSI 22 TEETH
Part # DS25A22
BDI # 25855832
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Rough Bore
25B22
Description
25B22 ROLLER CHAIN SPROCKET ; 1/4" P 22T 1/4" MIN PLAIN BORE
Part # 25B22
BDI # 617879
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Global Part Number GPN:
36084
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Rough Bore
25BS22 X 3/4
Description
25BS22 X 3/4 RLR CHAIN SPROCKET ; 3/4" BORE 22T CHAIN #25
Part # 25BS22 X 3/4
BDI # 25815997
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.757
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.889
Pitch Diameter - Millimeter:
44.628
Mounting Method:
Finished Bore