D35BTL21H-1008
Description
D35BTL21H-1008 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D35BTL21H-1008
BDI # 251903
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568003
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
D35B21H
Description
D35B21H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 21 TEETH PILOT BORE
Part # D35B21H
BDI # 20641099
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
D35B21H
Description
D35B21H ROLLER CHAIN SPROCKET ; 3/8" P 21T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D35B21H
BDI # 607695
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Duplex Type
Global Part Number GPN:
30568
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
D35BTB21H
Description
D35BTB21H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB21H
BDI # 607670
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30317
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
D35B21H X 1 KW 2SS
Description
D35B21H X 1 KW 2SS SPROCKET ; 2.713" OD X 1-3/8" LTB X 3/8" P STEEL
Part # D35B21H X 1 KW 2SS
BDI # 21525157
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore