Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
Duplex Type
Global Part Number GPN:
30618
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Duplex Type
Global Part Number GPN:
30619
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
D40CTL48H
Description
D40CTL48H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D40CTL48H
BDI # 919468
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572626
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
PHS 40-2B48
Description
PHS 40-2B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2B48
BDI # 1287736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
D40CTB48
Description
D40CTB48 ROLLER CHAIN SPROCKET ; BUSHED 40-2 CHAIN 48T C-HUB BOTH SIDES
Part # D40CTB48
BDI # 607767
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30345
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed