D50ATL14H-1008
Description
D50ATL14H-1008 ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D50ATL14H-1008
BDI # 22381569
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572220
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Global Part Number GPN:
37243
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
D50BS14 X 1-1/4
Description
D50BS14 X 1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE 14T CHAIN NO.50
Part # D50BS14 X 1-1/4
BDI # 24027914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
D50H14H
Description
D50H14H ROLLER CHAIN SPROCKET ; 50 CHAIN 14 TEETH 2 ROW HT
Part # D50H14H
BDI # 607876
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Split Taper Bushing
Global Part Number GPN:
571219
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
D50B14H
Description
D50B14H ROLLER CHAIN SPROCKET ; 5/8" P 14T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D50B14H
BDI # 607836
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type
Global Part Number GPN:
30625
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore