Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Rough Bore
D60C72 2-15/16 KW 2SS
Description
D60C72 2-15/16 KW 2SS RLR CHAIN SPROCKET ; 2-15/16" BORE DIA 72 TEETH 3/4" PITCH
Part # D60C72 2-15/16 KW 2SS
BDI # 21573693
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Duplex Type
Global Part Number GPN:
36455
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Split Taper Bushing
Global Part Number GPN:
571279
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Bushed
D60R72
Description
D60R72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D60R72
BDI # 328832
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Split Taper Bushing
Global Part Number GPN:
10038
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Bushed