80BTB24RM
Description
80BTB24RM ROLLER CHAIN SPROCKET ; #80 CHAIN BORE TO BORE 24 TEETH
Part # 80BTB24RM
BDI # 24628523
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.304
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
DS80Q19H
Description
DS80Q19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS80Q19H
BDI # 607109
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571882
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
DS80Q20H
Description
DS80Q20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS80Q20H
BDI # 607110
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
571836
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed