80BR15H X 1-1/2IN
Description
80B15H X 1-1/2 CHAIN SPROCKET ; 1-1/2IN ID 1-3/4IN OD BRNZ BUSHING BORE
Part # 80BR15H X 1-1/2IN
BDI # 22602185
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
80BS15 X 30MM
Description
80BS15 X 30MM CHAIN SPROCKET ; 80CHAIN 15T
Part # 80BS15 X 30MM
BDI # 23711028
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
H80B15 X 2-1/8
Description
80B15H X 2-1/8 ROLLER CHAIN SPROCKET ; 5.304" OD X 1-1/2" LTB X 1" P STEEL
Part # H80B15 X 2-1/8
BDI # 21559234
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
80TTA15-35-2
Description
80TTA15-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA15-35-2
BDI # 26376845
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore