38-8M-30 NR. 08M3038
Description
SATI 38-8M-30 NR. 08M3038
Part # 38-8M-30 NR. 08M3038
BDI # 1403927
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed