12B-2/Z=30 NR. PD11030
Description
SATI 12B-2/Z=30 NR. PD11030
Part # 12B-2/Z=30 NR. PD11030
BDI # 1405191
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
06B-1/Z=30 1210 NR. TS05030
Description
SATI 06B-1/Z=30 1210 NR. TS05030
Part # 06B-1/Z=30 1210 NR. TS05030
BDI # 15000074
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
05B-1/Z=30 NR. CS04030
Description
SATI 05B-1/Z=30 NR. CS04030
Part # 05B-1/Z=30 NR. CS04030
BDI # 17023059
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.142
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
76.53
Mounting Method:
Rough Bore
06B-2/Z=30 NR. PD05030
Description
SATI 06B-2/Z=30 NR. PD05030
Part # 06B-2/Z=30 NR. PD05030
BDI # 1405101
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore