D80B72 X 5-3/16 3/4X3/8 KW MTO
Description
D80B72 X 5-3/16 3/4X3/8 KW MTO SPROCKET ; 80-2 CHAIN NON STD KW 5-3/16 BORE
Part # D80B72 X 5-3/16 3/4X3/8 KW MTO
BDI # 23779131
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Rough Bore
80BS70HT 4.528 BORE
Description
80BS70HT 4.528 BORE RLR CHAIN SPROCKET ; 70 TEETH 4.528" BORE DIA
Part # 80BS70HT 4.528 BORE
BDI # 21552632
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore
PHS 60-1TB84
Description
PHS 60-1TB84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1TB84
BDI # 1288341
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
60BS84 2
Description
60BS84 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS84 2
BDI # 623376
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
With 2 Set Screw
Global Part Number GPN:
35484
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Finished Bore