E100C80
Description
E100C80 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100C80
BDI # 608358
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Other Features:
Triplex Type
Global Part Number GPN:
36419
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
PHS 10B-3C80
Description
PHS 10B-3C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3C80
BDI # 1285819
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.92
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.283
Pitch Diameter - Millimeter:
404.36
Mounting Method:
Rough Bore
80C80 X 2-3/16 KW2SS
Description
80C80 X 2-3/16 KW2SS ROLLER CHAIN SPRKT ; #80 CHAIN 80T 2-3/16" BORE KW2SS
Part # 80C80 X 2-3/16 KW2SS
BDI # 24674150
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Finished Bore
PHS 12B-2C80
Description
PHS 12B-2C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2C80
BDI # 1286127
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.104
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.23
Mounting Method:
Rough Bore
120CTL80H
Description
120CTL80H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 120CTL80H
BDI # 919117
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572993
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Bushed