VTR075-016-0-RM075-19
Description
VTR075-016-0-RM075-19 PLANETARY GEARHEAD ; NON RETURNABLE
Part # VTR075-016-0-RM075-19
BDI # 847621
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.713
Overall Width - Inch:
2.953
VTR010-016-0 STANDARD COMPONENTS
Description
VTR010-016-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Part # VTR010-016-0 STANDARD COMPONENTS
BDI # 847579
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.331
Overall Width - Inch:
3.976
VT075-016-0-RM075-19
Description
VT075-016-0-RM075-19 PLANETARY GEARHEAD ; NON RETURNABLE
Part # VT075-016-0-RM075-19
BDI # 847351
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.501
Overall Width - Inch:
2.953
VT075-016-0-RM075-52A
Description
VT075-016-0-RM075-52A PLANETARY GEARHEAD ; NON RETURNABLE
Part # VT075-016-0-RM075-52A
BDI # 847352
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.501
Overall Width - Inch:
3.94
UTR010-016-0-RM100-69
Description
UTR010-016-0-RM100-69 PLANETARY GEARHEAD ; NON RETURNABLE
Part # UTR010-016-0-RM100-69
BDI # 851103
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.734
Overall Width - Inch:
4.724