Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75KW
Nominal Max Output RPM:
11.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
16
Nominal Center Distance - Inch:
0.63
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.614
SF853BR-160K-B5-M1
Description
SF853BR-160K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF853BR-160K-B5-M1
BDI # 181302
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.17
SF863BR-160K-B7-M1
Description
SF863BR-160K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF863BR-160K-B7-M1
BDI # 181369
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
S862BR-160K-M1
Description
S862BR-160K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S862BR-160K-M1
BDI # 181107
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.57
S843BR-160K-M1
Description
S843BR-160K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S843BR-160K-M1
BDI # 181041
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.74