Page 1 of 454

Next

Compare
23QZ40L56

COMPARE

23QZ40L56

Description
23QZ40L56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

DODGE

Part # 23QZ40L56

BDI # 270505

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 347598
Mounting Method: Direct Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY
B061140.KAGXB

COMPARE

B061140.KAGXB

Description
B061140.KAGXB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

CONE DRIVE

Part # B061140.KAGXB

BDI # 24208774

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 10.75

Price Inventory : Available to order
Loading Price
QTY
B061140.LAGXB

COMPARE

B061140.LAGXB

Description
B061140.LAGXB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

CONE DRIVE

Part # B061140.LAGXB

BDI # 24208767

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 10.51

Price Inventory : Available to order
Loading Price
QTY
B061140.LAGVB

COMPARE

B061140.LAGVB

Description
B061140.LAGVB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

CONE DRIVE

Part # B061140.LAGVB

BDI # 24208765

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Unit With Vertical Base-Low | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 10.51

Price Inventory : Available to order
Loading Price
QTY
B061140.KAFXB

COMPARE

B061140.KAFXB

Description
B061140.KAFXB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

CONE DRIVE

Part # B061140.KAFXB

BDI # 24208761

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Nominal Center Distance - Inch: 2.38
Other Features: Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Mounting Method: Direct Mounted
Overall Length - Inch: 10.75

Price Inventory : Available to order
Loading Price
QTY