Page 1 of 432

Next

Compare
SSF718-60K-B5-HS1

COMPARE

SSF718-60K-B5-HS1

Description
SSF718-60K-B5-HS1 WORM SPEED REDUCER ; NON RETURNABLE STAINLESS

BOSTON GEAR

Part # SSF718-60K-B5-HS1

BDI # 184494

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 7.505

Price Inventory : Available to order
Loading Price
QTY
F050060.AFFX03

COMPARE

F050060.AFFX03

Description
F050060.AFFX03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F050060.AFFX03

BDI # 24190830

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Single Reduction | Unit to Allow Fitting of Motor | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 70 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 10.93

Price Inventory : Available to order
Loading Price
QTY
QC726-60-B5-G

COMPARE

QC726-60-B5-G

Description
QC726-60-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # QC726-60-B5-G

BDI # 174252

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | No Lubricant
Global Part Number GPN: 344310
Mounting Method: Direct Mounted
Overall Length - Inch: 11.08

Price Inventory : Available to order
Loading Price
QTY
F039060.AFFX03

COMPARE

F039060.AFFX03

Description
F039060.AFFX03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F039060.AFFX03

BDI # 24190818

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 39.116
Nominal Center Distance - Inch: 1.54
Other Features: Single Reduction | Unit to Allow Fitting of Motor | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 70 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 10.29

Price Inventory : Available to order
Loading Price
QTY
F044060.AFFT03

COMPARE

F044060.AFFT03

Description
F044060.AFFT03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F044060.AFFT03

BDI # 24190820

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Unit to Allow Fitting of Motor | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 70 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 9.95

Price Inventory : Available to order
Loading Price
QTY