200 2/1 DO H
Description
200 2/1 DO H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 200 2/1 DO H
BDI # 482176
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
137.668
Nominal Center Distance - Inch:
5.42
Other Features:
Single Reduction | Ductile Iron Feet | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.375
290 1/1 DO H
Description
290 1/1 DO H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 290 1/1 DO H
BDI # 482248
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
400HP
Nominal Max Output RPM:
1750
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
215.9
Nominal Center Distance - Inch:
8.5
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
17
22 1/1 DO S
Description
22 1/1 DO S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 22 1/1 DO S
BDI # 482213
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1750
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.5
22 2/1 DO S
Description
22 2/1 DO S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 22 2/1 DO S
BDI # 482200
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
875
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.5
200 1/1 DO H
Description
200 1/1 DO H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 200 1/1 DO H
BDI # 482180
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
1750
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
137.668
Nominal Center Distance - Inch:
5.42
Other Features:
Single Reduction | Ductile Iron Feet | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.375