PR2090-003-KS-M-4030301-12.7
Description
PR2090-003-KS-M-4030301-12.7 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # PR2090-003-KS-M-4030301-12.7
BDI # 184412
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Mid Grade 3 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.024
Overall Width - Inch:
7.992
SSRM1Q-2.929-56C-140TC
Description
0270-02410 ; SSRM1Q-2.929-56C-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-2.929-56C-140TC
BDI # 482320
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
SSRM1Q-2.929-56C-56C
Description
0270-02407 ; SSRM1Q-2.929-56C-56C ; POR RATIO MULTIPLIER NON RETURNABLE
Part # SSRM1Q-2.929-56C-56C
BDI # 482317
Features
Mounting Frame:
Input 56C | Output 56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
583.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
48.514
Nominal Center Distance - Inch:
1.91
Other Features:
Single Reduction | Washdown Duty | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.16
R1200-3-F
Description
R1200-3-F BEVEL GEAR SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 2" EXT
Part # R1200-3-F
BDI # 160172
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.094
Overall Width - Inch:
7
66 3/1 A B SP
Description
66 3/1 A B SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 66 3/1 A B SP
BDI # 476596
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
12.25