Page 1 of 338

Next

Compare

COMPARE

W 75 UF 50 P80 B14 B3 0.75KW 4P

Description
BONFIGLIOLI W 75 UF 50 P80 B14 B3 0.75KW 4P

BONFIGLIOLI

Part # W 75 UF 50 P80 B14 B3 0.75KW 4P

BDI # 1473195

Features

Mounting Frame: 75
Nominal Max Input Rating: 0.75KW
Nominal Max Output RPM: 18.8
Reducer Type: Right Angle
Motor Included: No

Nominal Ratio: 50:1
Inch - Metric: Metric
Mounting Method: Direct Mounted
Overall Length - Inch: 6.732
Overall Width - Inch: 11.024

Price Inventory : In stock
Loading Price
QTY
F044050.ABEX03

COMPARE

F044050.ABEX03

Description
F044050.ABEX03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F044050.ABEX03

BDI # 24189913

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Unit to Allow Fitting of Motor | Standard Unit with Base Mounted Feet | 73 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 11.18

Price Inventory : Available to order
Loading Price
QTY
F044050.ABEV03

COMPARE

F044050.ABEV03

Description
F044050.ABEV03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F044050.ABEV03

BDI # 24189911

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Unit to Allow Fitting of Motor | Standard Unit with Base Mounted Feet | 73 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 10.38

Price Inventory : Available to order
Loading Price
QTY
F044050.ABET03

COMPARE

F044050.ABET03

Description
F044050.ABET03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

CONE DRIVE

Part # F044050.ABET03

BDI # 24189909

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Unit to Allow Fitting of Motor | Standard Unit with Base Mounted Feet | 73 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 10.38

Price Inventory : Available to order
Loading Price
QTY
DT142-050-0-RM142-80A

COMPARE

DT142-050-0-RM142-80A

Description
DT142-050-0-RM142-80A PLANETARY GEARHEAD ; NON RETURNABLE

BOSTON GEAR

Part # DT142-050-0-RM142-80A

BDI # 848164

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 12.583
Overall Width - Inch: 5.591

Price Inventory : Available to order
Loading Price
QTY