Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.94
23QZ15R56
Description
23QZ15R56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 23QZ15R56
BDI # 270433
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347539
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
F309B-5K-J
Description
F309B-5K-J WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # F309B-5K-J
BDI # 169049
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
23.876
Other Features:
Single Reduction | Sub Fractional HP | Integral Horizontal Base | Prelubricated | No NEMA or IEC Standard Frame
Global Part Number GPN:
343432
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.031
300UR20
Description
300UR20 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Part # 300UR20
BDI # 350517
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365329
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5
26S25R
Description
26S25R TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32
Part # 26S25R
BDI # 272842
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348427
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.79