H4C56S13234G-.75G
Description
H4C56S13234G-.75G GEAR MOTOR ; POR
Part # H4C56S13234G-.75G
BDI # 298850
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
14
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.31
Overall Width - Inch:
9.45