HMTA010-30H200BHVN3
Description
TSUBAKI HMTA010-30H200BHVN3
Part # HMTA010-30H200BHVN3
BDI # 23945334
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
9
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.693
HMTA010-30H200BZHN3
Description
TSUBAKI HMTA010-30H200BZHN3
Part # HMTA010-30H200BZHN3
BDI # 23952008
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
9
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.693
IRA-6-GWB-F1-200-X24-56-.50
Description
IRA-6-GWB-F1-200-X24-56-.50 GEARMOTOR ; 200:1 OUTPUT RPM 9 RIGHT ANGLE
Part # IRA-6-GWB-F1-200-X24-56-.50
BDI # 22386249
Features
Mounting Frame:
6
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9
Reducer Type:
Right Angle
Motor Included:
Yes
Nominal Ratio:
200:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.688
Overall Width - Inch:
16.813
HMTA040-35H200BHVN3
Description
TSUBAKI HMTA040-35H200BHVN3
Part # HMTA040-35H200BHVN3
BDI # 23931076
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
9
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
12
Nominal Center Distance - Inch:
0.472
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.941
HMTA010-30H200BHVN3 380V 50HZ 3C P3
Description
TSUBAKI HMTA010-30H200BHVN3 380V 50HZ 3C P3
Part # HMTA010-30H200BHVN3 380V 50HZ 3C P3
BDI # 23956009
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
9
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.693