Page 1 of 12

Next

Compare
7514MG20B-3525

COMPARE

7514MG20B-3525

Description
7514MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 7514MG20B-3525

BDI # 922859

Features

Pitch Diameter - Inch: 13.158
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
8MX-75S-21-2517

COMPARE

8MX-75S-21-2517

Description
8MX-75S-21-2517 SYNCH SPROCKET

DODGE

Part # 8MX-75S-21-2517

BDI # 20508603

Features

Pitch Diameter - Inch: 7.519
Flange Outside Diameter - Millimeter: 201.143
Inch - Metric: Metric
Outside Diameter - Inch: 7.456
Face Width - Millimeter: 30.48

Face Width - Inch: 1.2
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 190.983
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
O-75S-J

COMPARE

O-75S-J

Description
O-75S-J SYNCRONOUS SPROCKET

CONTINENTAL

Part # O-75S-J

BDI # 397295

Features

Pitch Diameter - Inch: 13.158
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY
8MX75S12-2012

COMPARE

8MX75S12-2012

Description
8MX75S12-2012 SYNCHRONOUS BELT PULLEY ; MPC-TB

MARTIN SPROCKET & GR

Part # 8MX75S12-2012

BDI # 21580052

Features

Pitch Diameter - Inch: 0.296
Flange Outside Diameter - Millimeter: 7.92
Inch - Metric: Metric
Outside Diameter - Inch: 0.294
Face Width - Millimeter: 0.57

Face Width - Inch: 0.022
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 7.519
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX75S125-5040

COMPARE

14MX75S125-5040

Description
14MX75S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756608

TIMKEN

Part # 14MX75S125-5040

BDI # 24302046

Features

Pitch Diameter - Inch: 13.157
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 334.188
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY