Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Split Taper Bushing
Global Part Number GPN:
571630
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.663
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.079
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed
D08CTB84
Description
D08CTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB84
BDI # 607233
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569578
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
PULLEY TIMING 84H150 9A ST TL2012
Description
IPL PULLEY TIMING 84H150 9A ST TL2012
Part # PULLEY TIMING 84H150 9A ST TL2012
BDI # 15069193
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1