Page 1 of 510

Next

Compare
VF 44 A 20 P71 B14 B3/0.25KW 4P FD

COMPARE

VF 44 A 20 P71 B14 B3/0.25KW 4P FD

Description
BONFIGLIOLI VF 44 A 20 P71 B14 B3/0.25KW 4P FD

BONFIGLIOLI

Part # VF 44 A 20 P71 B14 B3/0.25KW 4P FD

BDI # 1476625

Features

Mounting Frame: 44
Nominal Max Input Rating: 0.25KW
Nominal Max Output RPM: 66
Reducer Type: Right Angle
Motor Included: No

Nominal Ratio: 20:1
Inch - Metric: Metric
Mounting Method: Direct Mounted
Overall Length - Inch: 4.685
Overall Width - Inch: 4.134

Price Inventory : In stock
Loading Price
QTY
264 20/1 C WR 182TC

COMPARE

264 20/1 C WR 182TC

Description
264 20/1 C WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 264 20/1 C WR 182TC

BDI # 23693396

Features

Component: Right Angle
Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 87.5
Flange Outside Diameter - Millimeter: 87.5

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 66.802
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
30Q20L14

COMPARE

30Q20L14

Description
30Q20L14 TIGEAR-2 REDUCER ; SOLID SIZES 23-32

DODGE

Part # 30Q20L14

BDI # 274612

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 348746
Mounting Method: Direct Mounted
Overall Length - Inch: 10.58

Price Inventory : Available to order
Loading Price
QTY

COMPARE

304 20/1 A WR 182TC

Description
304 20/1 A WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 304 20/1 A WR 182TC

BDI # 23695980

Features

Component: Right Angle
Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Flange Outside Diameter - Millimeter: 87.5

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 76.2
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
F732-20F-B7-G

COMPARE

F732-20F-B7-G

Description
F732-20F-B7-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # F732-20F-B7-G

BDI # 172461

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343760
Mounting Method: Direct Mounted
Overall Length - Inch: 14.16

Price Inventory : Available to order
Loading Price
QTY