790 3.78/1 STD SP 1.750
Description
790 3.78/1 STD SP 1.750 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 790 3.78/1 STD SP 1.750
BDI # 476960
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.813
Overall Width - Inch:
6.594
VT006-004-0-RM060-28A
Description
VT006-004-0-RM060-28A PLANETARY GEARHEAD ; NON RETURNABLE
Part # VT006-004-0-RM060-28A
BDI # 847390
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.354
Overall Width - Inch:
3.15
247S-PH-4-H1
Description
247S-PH-4-H1 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 247S-PH-4-H1
BDI # 175070
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
437.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
118.618
Nominal Center Distance - Inch:
4.67
Other Features:
Single Reduction | Removable Projection Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.28
DTRS115-004-0-RM115-71
Description
DTRS115-004-0RM115-71 PLANETARY GEARHEAD ; NON RETURNABLE
Part # DTRS115-004-0-RM115-71
BDI # 848407
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.244
Overall Width - Inch:
4.528
XT060-004-0-RM060-17
Description
XT060-004-0-RM060-17 PLANETARY GEARHEAD ; NON RETURNABLE
Part # XT060-004-0-RM060-17
BDI # 853258
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.606
Overall Width - Inch:
2.402